15-3/4 in. Rod Handle in Black
15-3/4 in. Rod Handle in Black
Frequently Purchased Together
Product Details
Product Details
- Wood Exterior T-Pull Handle with interior Pull nubs
- Paintable to match your Door
- 15- 3/4" Tall x 1" Diameter Rod Pull
- 11-3/4" Center to Center Screw Holes
- 2.7" Projection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 15-3/4 in
- Material:
- Wood
- Product Type:
- Handle
- Smart Home Enabled:
- No
- UL Listed:
- No