15 in. x 20 ft. Gasket Joint SDR 41 100# PVC Irrigation Pipe
15 in. x 20 ft. Gasket Joint SDR 41 100# PVC Irrigation Pipe
Package Quantity Info:
Each: 1 Stick: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Can be field-cut with a power saw or ordinary handsaw
- Keeps its smooth interior over long years of service with virtually no loss in carrying capacity
- Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
- Offers a zero-leak joint that is structurally sound
Specifications
- ASTM:
- ASTM D-2241
- Diameter - Inside 1:
- 14-51/100 in
- Diameter - Outside:
- 15-3/10 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 15 in
- Pressure - Maximum:
- 315 psi
- Waterworks Application:
- Irrigation