This product requires certification to purchase.

15 x 15 x 8 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

You last purchased this on
 

15 x 15 x 8 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #LBTU151508
  • Item #7473869
  • Manufacturer Part #BTU151508
5 out of 5 Customer Rating
You last purchased this on
 

15 x 15 x 8 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #LBTU151508
  • Item #7473869
  • Manufacturer Part #BTU151508
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Edge Crush Test: 32
  • Regular Slotted
  • Plain Kraft
  • Requires Certification

Specifications

Corrugated Strength:
32 ECT
Corrugated Wall Type:
Single Wall
Height:
8 in
Length:
15 in
Material:
Kraft Corrugated
Product Type:
Carton
Style:
RSC
Width:
15 in