This product requires certification to purchase.

15 x 15 x 8 in. Spigot x Hub Service Cast Iron Wye

15 x 15 x 8 in. Spigot x Hub Service Cast Iron Wye

  • Fast #
  • Part #SVY1515X
  • Item #27608
  • Manufacturer Part #SV 00044 7800
5 out of 5 Customer Rating

15 x 15 x 8 in. Spigot x Hub Service Cast Iron Wye

  • Fast #
  • Part #SVY1515X
  • Item #27608
  • Manufacturer Part #SV 00044 7800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Santa Monica, CA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Spigot
End Connections:
Hub x Hub x Spigot
Fitting Size 1:
15 in
Fitting Size 2:
15 in
Fitting Size 3:
8 in
Fitting Sizes:
15 in x 15 in x 8 in
Fitting Type:
Reducing
Material:
Cast Iron
Material Type:
SV 44
NSF Certified:
Yes
Schedule Class:
SV
UPC:
611942011698