15 x 20 in. Boot
15 x 20 in. Boot
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Square to round boot
- Galvanized steel
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 20 in
- Height:
- 20 in
- Length:
- 15 in
- Product Type:
- Boot
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 15 in