15.5X5.25X31 RND MIR MED ND BISA
15.5X5.25X31 RND MIR MED ND BISA
Product Details
Product Details
- Genuine maple hardwood and veneer
- State-of-the-art furniture finishes
- Soft close doors
- 6-way adjustable door hinges
- Quality mirror glass
- Top and bottom cabinet edges sealed against water and moisture
- Lifetime limited warranty
Specifications
- Color Finish Name:
- Satin Biscuit
- Depth:
- 5-1/4 in
- Height:
- 31 in
- Installation Type:
- Wall Mount
- Width:
- 15-1/4 in