This product requires certification to purchase.

3/4 in. Lap Joint 150# 316L Stainless Steel Flange

You last purchased this on
 

3/4 in. Lap Joint 150# 316L Stainless Steel Flange

  • Fast #
  • Part #IS6LLJFF
  • Item #1337563
  • Manufacturer Part #IS6LLJFF
4.5 out of 5 Customer Rating
You last purchased this on
 

3/4 in. Lap Joint 150# 316L Stainless Steel Flange

  • Fast #
  • Part #IS6LLJFF
  • Item #1337563
  • Manufacturer Part #IS6LLJFF
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5, ASME SA-182
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Flange Type:
Lap Joint
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No