This product requires certification to purchase.

2 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded

You last purchased this on
 

2 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded

  • Fast #
  • Part #GS4K
  • Item #4047
  • Manufacturer Part #0311028203
3.8 out of 5 Customer Rating
You last purchased this on
 

2 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded

  • Fast #
  • Part #GS4K
  • Item #4047
  • Manufacturer Part #0311028203
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 24 Pallet: 648
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Elbow Type: Street
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-153, ASTM A-197
Coating:
Galvanized
Elbow Degree:
45 DD
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Standard, Street
Material:
Malleable Iron
Maximum Temperature:
350
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
150#
Temperature Range:
-20 to 350 Deg F
UL Listed:
Yes