This product requires certification to purchase.

16 in. 150# SS 316L RF Slip On Flange Stainless Steel Raised Face

You last purchased this on
 

16 in. 150# SS 316L RF Slip On Flange Stainless Steel Raised Face

  • Fast #
  • Part #IS6LRFSOF16
  • Item #1839009
3.7 out of 5 Customer Rating
You last purchased this on
 

16 in. 150# SS 316L RF Slip On Flange Stainless Steel Raised Face

  • Fast #
  • Part #IS6LRFSOF16
  • Item #1839009
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASME:
ASME SA-182
ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
End Connection 1:
Flanged, Slip
End Connection 2:
Flanged, Slip
End Connections:
Flanged;Slip
FM Approved:
No
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Flange Type:
Raised Face
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
Yes
Origin:
Global
Pressure Class:
150#
Schedule Class:
Standard
UL Listed:
No