16-3/4 x 16-3/4 x 19-1/4 in. Plain Regular Slotted Carton with 44ECT
16-3/4 x 16-3/4 x 19-1/4 in. Plain Regular Slotted Carton with 44ECT
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Edge Crush Test: 44
Specifications
- Corrugated Strength:
- 44 ECT
- Corrugated Wall Type:
- Single Wall
- Height:
- 19-1/4 in
- Length:
- 16-3/4 in
- Product Type:
- Carton
- Style:
- RSC
- Width:
- 16-3/4 in