This product requires certification to purchase.

16 gal Combo Sensor Trash Can and Recycle Bin with Wheels in Stainless Steel

You last purchased this on
 
HLS Commercial

16 gal Combo Sensor Trash Can and Recycle Bin with Wheels in Stainless Steel

  • Fast #
  • Part #HHLS16DCSS
  • Item #9575576
  • Manufacturer Part #HLS16DCSS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HLS Commercial

16 gal Combo Sensor Trash Can and Recycle Bin with Wheels in Stainless Steel

  • Fast #
  • Part #HHLS16DCSS
  • Item #9575576
  • Manufacturer Part #HLS16DCSS
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 100% touch-free lid operation
  • 2 inner buckets for trash and recycling convenience
  • 4 caster wheels for easy mobility
  • Brushed, stainless steel can body
  • Enhanced proximity sensor
  • 4 D size batteries (not included) or optional AC Adapter (not included)
  • Requires Certification

Specifications

Battery Size:
D
Capacity:
16 gal
Color Finish Name:
Silver
Height:
22 in
Length:
23-13/100 in
Material:
Stainless Steel
Origin:
Global
Product Type:
Waste Container, Recycling Container, Container
Width:
13-22/25 in