This product requires certification to purchase.

16 in. Galvanized Steel Duct Cap in Round Duct

You last purchased this on
 

16 in. Galvanized Steel Duct Cap in Round Duct

  • Fast #
  • Part #SHMREC2616
  • Item #4040635
  • Manufacturer Part #5341.16-26
4.9 out of 5 Customer Rating
You last purchased this on
 

16 in. Galvanized Steel Duct Cap in Round Duct

  • Fast #
  • Part #SHMREC2616
  • Item #4040635
  • Manufacturer Part #5341.16-26
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
16 in
Gauge (metal):
26 ga
Height:
2 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round