This product requires certification to purchase.

16 in x 11 in x 48 in Ductboard Plenum

You last purchased this on
 

16 in x 11 in x 48 in Ductboard Plenum

  • Fast #
  • Part #DKP6161148
  • Item #7236380
  • Manufacturer Part #KP6161148
5 out of 5 Customer Rating
You last purchased this on
 

16 in x 11 in x 48 in Ductboard Plenum

  • Fast #
  • Part #DKP6161148
  • Item #7236380
  • Manufacturer Part #KP6161148
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Duct Plenum Type:
Ductboard Plenum
Height:
48 in
Length:
11 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
16 in x 11 in x 48 in
Width:
16 in