This product requires certification to purchase.

16 in x 16 in x 48 in R8 Distribution Box

You last purchased this on
 

16 in x 16 in x 48 in R8 Distribution Box

  • Fast #
  • Part #SHMDBR81616482C
  • Item #4901314
  • Manufacturer Part #DX48161648R8
4.9 out of 5 Customer Rating
You last purchased this on
 

16 in x 16 in x 48 in R8 Distribution Box

  • Fast #
  • Part #SHMDBR81616482C
  • Item #4901314
  • Manufacturer Part #DX48161648R8
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Six sided distribution box
  • Insulated
  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Coating:
Galvanized
Duct Plenum Type:
Distribution Box
Height:
48 in
Length:
16 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value:
R8
Size:
16 in x 16 in x 48 in
Vent Duct Shape:
Rectangular
Width:
16 in