This product requires certification to purchase.

16 in x 18 in x 18 in Duct Square-To-Round

You last purchased this on
 

16 in x 18 in x 18 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR161818
  • Item #3687680
  • Manufacturer Part #RB55161818
5 out of 5 Customer Rating
You last purchased this on
 

16 in x 18 in x 18 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR161818
  • Item #3687680
  • Manufacturer Part #RB55161818
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Square to round boot
  • Galvanized steel
  • Requires Certification

Documents


Specifications

Diameter:
18 in
Duct Size:
16 in x 18 in x 18 in
Gauge (metal):
26 ga
Length:
16 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
18 in