This product requires certification to purchase.

16 in x 25 in x 8 in R8 Return Air Plenum

You last purchased this on
 

16 in x 25 in x 8 in R8 Return Air Plenum

  • Fast #
  • Part #SHMRABR81625X
  • Item #3867061
  • Manufacturer Part #CA59162508R8
4.8 out of 5 Customer Rating
You last purchased this on
 

16 in x 25 in x 8 in R8 Return Air Plenum

  • Fast #
  • Part #SHMRABR81625X
  • Item #3867061
  • Manufacturer Part #CA59162508R8
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Return air box without collar
  • Versatile design allowing multiple cut-in options
  • Galvanized steel, riveted construction
  • Pre-insulated
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Plenum Type:
Return Air Box
Height:
8 in
Length:
25 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value:
R8
Size:
16 in x 25 in x 8 in
Vent Duct Shape:
Rectangular
Width:
16 in