This product requires certification to purchase.

16 in. Round Adhesive Takeoff with Scoop & Damper

You last purchased this on
 

16 in. Round Adhesive Takeoff with Scoop & Damper

You last purchased this on
 

16 in. Round Adhesive Takeoff with Scoop & Damper

  • Fast #
  • Part #SHMATOSD16
  • Item #3643566
  • Manufacturer Part #TA40DS16
4 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Adhesive round saddle with damper and scoop
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Adjustable:
No
Coating:
Galvanized
Diameter:
16 in
Duct Size:
16 in
Material:
Steel
Product Type:
Adhesive Takeoff with Scoop
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
With Damper:
Yes


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com