16 in. Plastic SDR 40 Cap Plug
16 in. Plastic SDR 40 Cap Plug
Package Quantity Info:
Each: 1 Inner Pack: 2500-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Schedule Class:
- SDR 40