This product requires certification to purchase.

16 in. Schedule 10S 304L Stainless Steel Short Radius 90 Degree Elbow

16 in. Schedule 10S 304L Stainless Steel Short Radius 90 Degree Elbow

  • Fast #
  • Part #IS1S4LWSR916
  • Item #5166343
  • Manufacturer Part #IS1S4LWSR916
4.5 out of 5 Customer Rating

16 in. Schedule 10S 304L Stainless Steel Short Radius 90 Degree Elbow

  • Fast #
  • Part #IS1S4LWSR916
  • Item #5166343
  • Manufacturer Part #IS1S4LWSR916
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 Grade WPW
Clean Bagged:
No
Elbow Degree:
90°
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Elbow, Short Radius
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Schedule Class:
10S