16 in. Stainless Steel Kit
16 in. Stainless Steel Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Kit
- Material:
- Stainless Steel
- Material Type:
- 316