16 in. Weld Standard Global Carbon Steel Cap
16 in. Weld Standard Global Carbon Steel Cap
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Conforms to ASTM A-234 WPB, ANSI B16.9
Specifications
- ASME:
- ASME SA-234-WCB
- ASTM:
- ASTM A-234 Grade WCB
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- MSS:
- MSS SP-75
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- Standard
- UL Listed:
- No