16 in. x 50 ft. DIPS Schedule SDR 13.5 HDPE Pressure Pipe
16 in. x 50 ft. DIPS Schedule SDR 13.5 HDPE Pressure Pipe
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Name:
- Blue
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS x DIPS
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 16 in
- Schedule Class:
- SDR 13.5