This product requires certification to purchase.

16 x 10 in. STD A105 Weldolet Forged Steel

You last purchased this on
 

16 x 10 in. STD A105 Weldolet Forged Steel

  • Fast #
  • Part #WOL1610
  • Item #395189
  • Manufacturer Part #12833640
5 out of 5 Customer Rating
You last purchased this on
 

16 x 10 in. STD A105 Weldolet Forged Steel

  • Fast #
  • Part #WOL1610
  • Item #395189
  • Manufacturer Part #12833640
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 133
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Stainless and other chemistries subject to inquiry
  • Elbow and lateral Trans-O-Cons also available
  • Class 10,000 Threaded Fittings subject to inquiry
  • Threading Specification ASME B1.20.1
  • Larger sizes subject to inquiry
  • Reducer Couplings available
  • Requires Certification

Specifications

ASME:
ASME B31.4, ASME SA105
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
End Connection 1:
Weld
End Connections:
Weld
FM Approved:
No
Fits Pipe Size:
16 in
Fitting Type:
Weldolet
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
10
Schedule Class:
Standard
UL Listed:
No