16 x 10 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel
16 x 10 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Conforms to ASTM A-234 WPB, ANSI B16.9
Specifications
- ASME:
- ASME SA-234-WCB
- ASTM:
- ASTM A-234 WPB
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 16 in x 10 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Material:
- Carbon Steel
- Origin:
- Global
- Schedule Class:
- Standard