This product requires certification to purchase.

16 x 16 x 16 in. Kraft Plain Double Wall Corrugated Regular Slotted Carton with 48ECT

You last purchased this on
 

16 x 16 x 16 in. Kraft Plain Double Wall Corrugated Regular Slotted Carton with 48ECT

  • Fast #
  • Part #LBTU161616DW
  • Item #7459935
  • Manufacturer Part #BTU161616DW
3.9 out of 5 Customer Rating
You last purchased this on
 

16 x 16 x 16 in. Kraft Plain Double Wall Corrugated Regular Slotted Carton with 48ECT

  • Fast #
  • Part #LBTU161616DW
  • Item #7459935
  • Manufacturer Part #BTU161616DW
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Edge Crush Test: 48
  • Requires Certification

Specifications

Corrugated Strength:
275#, 48 ECT
Corrugated Wall Type:
Double Wall
Height:
16 in
Length:
16 in
Material:
Kraft Corrugated
Product Type:
Carton
Style:
RSC
Width:
16 in