This product requires certification to purchase.

16 x 19-5/8 x 30 in. Transit

You last purchased this on
 

16 x 19-5/8 x 30 in. Transit

  • Fast #
  • Part #SMJT45R
  • Item #3317247
  • Manufacturer Part #SMJT45R
3.4 out of 5 Customer Rating
You last purchased this on
 

16 x 19-5/8 x 30 in. Transit

  • Fast #
  • Part #SMJT45R
  • Item #3317247
  • Manufacturer Part #SMJT45R
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
16 in
Length:
19-5/8 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
30 in