This product requires certification to purchase.

24 in x 25 in x 16 in Return Air Plenum

You last purchased this on
 

24 in x 25 in x 16 in Return Air Plenum

  • Fast #
  • Part #SHMRAK24102516
  • Item #3081141
  • Manufacturer Part #CA1025162410
3.5 out of 5 Customer Rating
You last purchased this on
 

24 in x 25 in x 16 in Return Air Plenum

  • Fast #
  • Part #SHMRAK24102516
  • Item #3081141
  • Manufacturer Part #CA1025162410
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Complete kit to facilitate installation
  • Galvanized steel, riveted construction
  • Includes cold air boot, start collar, 64" drop duct, and slip and drive connection
  • Requires Certification

Documents


Specifications

Duct Plenum Type:
Return Air Plenum
Height:
16 in
Length:
24 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
24 in x 25 in x 16 in
Vent Duct Shape:
Rectangular