This product requires certification to purchase.

16 X 40 IPS SDR32.5 HDPE Pipe

You last purchased this on
 

16 X 40 IPS SDR32.5 HDPE Pipe

  • Fast #
  • Part #PEI32A1640
  • Item #1756002
3.8 out of 5 Customer Rating
You last purchased this on
 

16 X 40 IPS SDR32.5 HDPE Pipe

  • Fast #
  • Part #PEI32A1640
  • Item #1756002
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 40
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-714, ASTM D-3035, ASTM D-3350
AWWA:
AWWA C-906
Application:
Potable Water, Reclaimed Water, Water, Sewer, Drainage, Irrigation
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
40 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
16 in
Pressure Class:
63 psi
Schedule Class:
SDR 32.5
Wall Thickness:
0.492 in