16 x 8 in. Galvanized Steel Starting Collar in Rectangular Duct
16 x 8 in. Galvanized Steel Starting Collar in Rectangular Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Start collar - center discharge, 8 x 16
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Diameter:
- 16 in
- Gauge (metal):
- 26 ga
- Height:
- 12-1/8 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 8 in