This product requires certification to purchase.

17 x 13 x 7 in. Kraft Plain Glued-in JJ Type Regular Slotted Carton

You last purchased this on
 

17 x 13 x 7 in. Kraft Plain Glued-in JJ Type Regular Slotted Carton

  • Fast #
  • Part #J195273
  • Item #7459713
  • Manufacturer Part #195273
3.3 out of 5 Customer Rating
You last purchased this on
 

17 x 13 x 7 in. Kraft Plain Glued-in JJ Type Regular Slotted Carton

  • Fast #
  • Part #J195273
  • Item #7459713
  • Manufacturer Part #195273
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Corrugated Wall Type:
Single Wall
Height:
7 in
Length:
17 in
Material:
Kraft Corrugated
Product Type:
Carton
Style:
RSC
Width:
13 in