This product requires certification to purchase.

17 x 30 in. Galvanized Joist Panning

You last purchased this on
 

17 x 30 in. Galvanized Joist Panning

  • Fast #
  • Part #SHMJP1730
  • Item #3408949
4.4 out of 5 Customer Rating
You last purchased this on
 

17 x 30 in. Galvanized Joist Panning

  • Fast #
  • Part #SHMJP1730
  • Item #3408949
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 25
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Panning
  • Galvanized steel
  • Slip lock seam for easy connection
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
30 ga
Length:
30 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
17 in