This product requires certification to purchase.

18 1H 1B VC FS RND BASIN *X

Whitehaus Collection

Britannia 18 1H 1B VC FS RND BASIN *X

  • Fast #
  • Part #WBGTE
  • Item #9317278
  • Manufacturer Part #B-GTE
4.4 out of 5 Customer Rating
Brand image
Whitehaus Collection

Britannia 18 1H 1B VC FS RND BASIN *X

  • Fast #
  • Part #WBGTE
  • Item #9317278
  • Manufacturer Part #B-GTE
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Invite European elegance into your home with the Britannia Collection. Featuring a fine selection of luxuriously designed sinks that highlight unique seamless characteristics, Britannia’s one of a kind sinks are handmade with the finest quality vitreous materials available, providing durability along with its style. This freestanding cylindrical shaped bathroom basin with single faucet hole drill and center drain, will complement your ideal design perfectly.
  • Covered under Whitehaus's limited lifetime warranty
  • Constructed of vitreous china
  • Coordinates with products from the Britannia line
  • Console installation - sink sits atop a console base
  • Sink comes pre-drilled with 1 faucet hole for use with a single hole faucet
  • Center drain location provides optimal draining capability
  • Equipped with center overflow
  • Mounting hardware included
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Britannia
Color Finish Category:
Whites
Color Finish Name:
White
Height:
33 in
Length:
18-1/4 in
Number of Holes:
1 Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Round
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
UPC:
848130038599
Vessel Only:
No