Call for Pricing
Call for Pricing
This product requires certification to purchase.

1-3/4 x 11-1/4 x 18 in. Cast Iron Sewer Cover Only

You last purchased this on
 
Brooks Products

1-3/4 x 11-1/4 x 18 in. Cast Iron Sewer Cover Only

Brand image
You last purchased this on
 
Brooks Products

1-3/4 x 11-1/4 x 18 in. Cast Iron Sewer Cover Only

  • Fast #
  • Part #B37TCOVERSWR
  • Item #1264772
  • Manufacturer Part #37-T SWR CVR
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Height:
1-3/4 in
Length:
18 in
Material:
Cast Iron
Width:
11-1/4 in



Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing