This product requires certification to purchase.

18 in. 24 ga Spiral Coupling

You last purchased this on
 

18 in. 24 ga Spiral Coupling

  • Fast #
  • Part #A53511824
  • Item #1123897
  • Manufacturer Part #5351.18-24
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

18 in. 24 ga Spiral Coupling

  • Fast #
  • Part #A53511824
  • Item #1123897
  • Manufacturer Part #5351.18-24
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
18 in
Gauge (metal):
24 ga
Height:
6 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Spiral