This product requires certification to purchase.

18 in. 350# Ductile Iron Mechanical Joint Accessory Pack

You last purchased this on
 

18 in. 350# Ductile Iron Mechanical Joint Accessory Pack

  • Fast #
  • Part #DMJBGP18
  • Item #3449522
5 out of 5 Customer Rating
You last purchased this on
 

18 in. 350# Ductile Iron Mechanical Joint Accessory Pack

  • Fast #
  • Part #DMJBGP18
  • Item #3449522
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Domestic
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI A21.53
ASTM:
ASTM A-242, ASTM A-536
AWWA:
AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
18 in
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
350#
UL Listed:
Yes