This product requires certification to purchase.

18 in. Galvanized Steel Duct Cap in Rectangular Duct

You last purchased this on
 

18 in. Galvanized Steel Duct Cap in Rectangular Duct

  • Fast #
  • Part #SHMTDEC1810
  • Item #3643569
  • Manufacturer Part #DX441018
3.3 out of 5 Customer Rating
You last purchased this on
 

18 in. Galvanized Steel Duct Cap in Rectangular Duct

  • Fast #
  • Part #SHMTDEC1810
  • Item #3643569
  • Manufacturer Part #DX441018
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 20
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Duct end cap
  • Slip and drive connection
  • Galvanized steel
  • Single piece
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
18 in
Height:
2 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
10 in