18 in. Sch. 10 SS 316L A312 Welded Pipe Stainless Steel
18 in. Sch. 10 SS 316L A312 Welded Pipe Stainless Steel
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Material:
- Stainless Steel
- Material Type:
- 316L
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 18 in
- Schedule Class:
- 10