This product requires certification to purchase.

18 in. Sch. 10S SS 304L A312 Welded Pipe

You last purchased this on
 

18 in. Sch. 10S SS 304L A312 Welded Pipe

  • Fast #
  • Part #GSP1S4L18
  • Item #3570940
  • Manufacturer Part #ISP1S4L18
4.5 out of 5 Customer Rating
You last purchased this on
 

18 in. Sch. 10S SS 304L A312 Welded Pipe

  • Fast #
  • Part #GSP1S4L18
  • Item #3570940
  • Manufacturer Part #ISP1S4L18
4.5 out of 5 Customer Rating

X Points
per 1 FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pipe Wall Type:
Welded
PipeTubing Size:
18 in
Schedule Class:
10S
UL Listed:
No