This product requires certification to purchase.

18 in. Sch. 40S SS 304L A312 Welded Pipe

You last purchased this on
 

18 in. Sch. 40S SS 304L A312 Welded Pipe

  • Fast #
  • Part #GSP44L18
  • Item #3948972
3.9 out of 5 Customer Rating
You last purchased this on
 

18 in. Sch. 40S SS 304L A312 Welded Pipe

  • Fast #
  • Part #GSP44L18
  • Item #3948972
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-312
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pipe Wall Type:
Welded
PipeTubing Size:
18 in
Schedule Class:
40S
Wall Thickness:
0.375 in
Weight:
71.25 lb