18 in. x 18 in. x 14 in. 26 ga Galvanized Steel Tee Wye
18 in. x 18 in. x 14 in. 26 ga Galvanized Steel Tee Wye
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Diameter - Inside 1:
- 18 in
- Diameter - Inside 2:
- 18 in
- Diameter - Inside 3:
- 14 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round