18 x 18 x 16 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
18 x 18 x 16 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Edge Crush Test: 32
- Regular Slotted Carton
- Carton capacity is 3.0 cubic feet
- Popular size to pack small electronics and other medium weight items
- Cartons ship flat to save on storage space and shipping
Specifications
- Corrugated Strength:
- 200#, 32 ECT
- Corrugated Wall Type:
- Single Wall
- Height:
- 16 in
- Length:
- 18 in
- Material:
- Kraft Corrugated
- Product Type:
- Carton
- Style:
- RSC
- Width:
- 18 in