18 x 2-1/2 in. Cast Iron Service Box Top Riser
18 x 2-1/2 in. Cast Iron Service Box Top Riser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 18 in
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Product Type:
- Riser