This product requires certification to purchase.

18 x 20 x 24 in. 26 ga Plenum Sleeve

You last purchased this on
 

18 x 20 x 24 in. 26 ga Plenum Sleeve

  • Fast #
  • Part #SHMPLS26202418
  • Item #5112498
  • Manufacturer Part #2813.200240180.26
3.7 out of 5 Customer Rating
You last purchased this on
 

18 x 20 x 24 in. 26 ga Plenum Sleeve

  • Fast #
  • Part #SHMPLS26202418
  • Item #5112498
  • Manufacturer Part #2813.200240180.26
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Gauge (metal):
26 ga
Height:
18 in
Length:
24 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
20 in