This product requires certification to purchase.

18 x 30 x 1 in. Disposable Panel Air Filter

You last purchased this on
 

18 x 30 x 1 in. Disposable Panel Air Filter

  • Fast #
  • Part #P5042193768
  • Item #9579035
  • Manufacturer Part #5042193768
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

18 x 30 x 1 in. Disposable Panel Air Filter

  • Fast #
  • Part #P5042193768
  • Item #9579035
  • Manufacturer Part #5042193768
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
Yes
Filter Type:
Panel
Height:
30 in
Material:
Synthetic Fiber
Product Type:
Air Filter
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CHROMIUM,STYRENE, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, AND LEAD, WHICH AREKNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS AND OTHER REPRODUCTIVE HARM. FOR MOREINFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Width:
18 in