This product requires certification to purchase.

19 x 10 x 16 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

You last purchased this on
 

19 x 10 x 16 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #J154943
  • Item #7459967
  • Manufacturer Part #154943
5 out of 5 Customer Rating
You last purchased this on
 

19 x 10 x 16 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #J154943
  • Item #7459967
  • Manufacturer Part #154943
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Edge Crush Test: 32
  • Regular Slotted Carton
  • Plain Kraft
  • Requires Certification

Specifications

Corrugated Strength:
32 ECT
Corrugated Wall Type:
Single Wall
Height:
16 in
Length:
19 in
Material:
Kraft Corrugated
Product Type:
Carton
Style:
RSC
Width:
10 in