This product requires certification to purchase.

19 x 36 in. 26 ga Plenum Liner Flange

You last purchased this on
 

19 x 36 in. 26 ga Plenum Liner Flange

  • Fast #
  • Part #SHMPLLCF2614419036
  • Item #4041358
  • Manufacturer Part #5523.144190360-26
4.2 out of 5 Customer Rating
You last purchased this on
 

19 x 36 in. 26 ga Plenum Liner Flange

  • Fast #
  • Part #SHMPLLCF2614419036
  • Item #4041358
  • Manufacturer Part #5523.144190360-26
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Coating:
Galvanized
Duct Plenum Type:
Plenum Box
Gauge (metal):
26 ga
Height:
36 in
Length:
19 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
14-1/2 in x 19 in x 36 in
Vent Duct Shape:
Rectangular
Width:
14-1/2 in