2-1/2 in. 150# CS A105 RF Blind Flange Forged Steel Raised Face
2-1/2 in. 150# CS A105 RF Blind Flange Forged Steel Raised Face
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
- Flanges simplify insulation and take up less space
- Product may differ from the image
Specifications
- ASME:
- ASME B16.5, ASME SA-105
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flange Type:
- Blind, Raised Face
- IAPMO Listed:
- No
- Material:
- Forged Steel
- Maximum Temperature:
- 1000
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- No