2-1/2 in. 150# CS A105 RF Threaded Flange Forged Steel Raised Face
2-1/2 in. 150# CS A105 RF Threaded Flange Forged Steel Raised Face
-
Pick Up: 0 Available in Wichita, KS - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Conforms to ASTM A-105, ANSI B16.5
Documents
Specifications
- ASME:
- ASME SA216-WCB
- ASTM:
- ASTM A-105, ASTM A-216-WCB
- Application:
- Residential
- End Connection 1:
- Threaded, Flanged
- End Connection 2:
- Threaded, Flanged
- End Connections:
- ThreadedFlanged x ThreadedFlanged
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flange Type:
- Raised Face
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- No