This product requires certification to purchase.

2-1/2 in. 150# HDG CS RF Threaded Flange Hot Dip Galvanized Carbon Steel

You last purchased this on
 

2-1/2 in. 150# HDG CS RF Threaded Flange Hot Dip Galvanized Carbon Steel

  • Fast #
  • Part #PHDGRFTFL
  • Item #4474604
5 out of 5 Customer Rating
You last purchased this on
 

2-1/2 in. 150# HDG CS RF Threaded Flange Hot Dip Galvanized Carbon Steel

  • Fast #
  • Part #PHDGRFTFL
  • Item #4474604
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Hot Dipped Galvanized
End Connection 1:
Threaded
End Connection 2:
Flanged
End Connections:
Threaded x Flanged
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Flange Type:
Raised Face
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No