2-1/2 in. Beveled Schedule 80 Global Double Random Length Black Carbon Steel Welded Pipe
2-1/2 in. Beveled Schedule 80 Global Double Random Length Black Carbon Steel Welded Pipe
Package Quantity Info:
Foot: 1 Stick: 42-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade B
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled x Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 2-1/2 in
- Schedule Class:
- 80